Deluxe Cord Grip, Strain Relief, Straight Male, 3/4", Aluminum
Item #: 36916
Cat #: 36263
UPC: 786788362638
Sign In or Register to view pricing and more.
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.625 Inch - 0.750 Inch, Mesh Length: 9.50 Inch.
Overview
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 3/4 Inch NPT, Cable Diameter: 0.625 Inch - 0.750 Inch, Mesh Length: 9.50 Inch.
Also known as: 786788362638, 36263
Specifications
Diameter: | 3/4 in |
Length: | 9 1/2 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 3/4 in |
Material: | Stainless Steel, Aluminum |
Length: | 9 1/2 in |
Diameter Range: | 0.625 - 0.750 in |
Customer Reviews
No reviews for this product
(0)