Current Monitor, 3PH, Over, 100-130V, 140VAC, 1.5W, 10A @ 240VAC

Item #: 369145

Cat #: 2744-120

UPC: 662917004030

Sign In or Register to view pricing and more.
Documents & Guides
Current Monitor, 3-Phase, Over Current Sensing, 100 - 130 Volt AC Range, 140 Volt AC Supply, 1.5 Watt Draw, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Resistive Contacts

Overview

Current Monitor, 3-Phase, Over Current Sensing, 100 - 130 Volt AC Range, 140 Volt AC Supply, 1.5 Watt Draw, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Resistive Contacts
Also known as: 662917004030, 2744-120

Specifications

Phase: 3
Amps: 10
Volts AC: 140
Type: Current Monitor
Wattage: 1.500
Phase: 3
Volts AC: 140
Wattage: 1.500
Amps: 10
Type: Current Monitor

Customer Reviews

No reviews for this product
(0)