Enclosure, NEMA 4X, Hinge Cover, 36 x 24 x 8", Wall Mount

Item #: 369132

Cat #: CSD36248SS6

UPC: 783510619503

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L

Overview

Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510619503, CSD36248SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 24 in
Depth: 8 in
Material: Stainless Steel
Mounting: Wall
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Wall
Width: 24 in
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)