Disconnect Switch, Non-Fusible, NEMA 12/3R, 30A, 3P, 600VAC, HD

Item #: 369128

Cat #: HU361AWKEI4MVW

UPC: 785901901167

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock, 2 Normally open, 2 Normally Closed, with Viewing Window

Overview

Disconnect Switch, Non-Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock, 2 Normally open, 2 Normally Closed, with Viewing Window
Also known as: 785901901167, HU361AWKEI4MVW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 250
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)