MC-STL-12/6

Item #: 369115

Cat #: MCSTL126SOLWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCSTL126SOLWG250CL MC-STL-12/6

Overview

BX MCSTL126SOLWG250CL MC-STL-12/6
Also known as: MCSTL126SOLWG250CL

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Conductors: 6
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Conductors: 6
Stranding: Solid
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)