Drive, Servo, 120/240VAC, 1-Phase, 0.80kW, 5.7A

Item #: 369048

Cat #: 2097-V31PR2-LM

UPC: 884951255944

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 2.8 Amp, Integrated AC Line Filter, Safe Torque-Off

Overview

Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 2.8 Amp, Integrated AC Line Filter, Safe Torque-Off
Also known as: 884951255944, 2097-V31PR2-LM

Specifications

Type: Servo, Drive
Volts AC: 120, 240
Phase: 1
Wattage: 0.800 kW
Type: Servo, Drive
Phase: 1
Volts AC: 120, 240
Wattage: 0.800 kW

Customer Reviews

No reviews for this product
(0)