6" IC Housing

Item #: 369025

Cat #: RR6-277V

UPC: 813959016561

Sign In or Register to view pricing and more.
Documents & Guides
6" Recessed Retrofit Housing, IC, 277V

Overview

6" Recessed Retrofit Housing, IC, 277V
The RR6 recessed housing is designed to accommodate all Cree six-inch downlights in retrofit applications. It is rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. The RR6 housing is IC rated, airtight, inherently protected and, when ordered with a GU24 socket, California Title-24 compliant
Also known as: 813959016561, RR6-277V

Specifications

Type: IC, Housing
Volts AC: 277
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 277

Customer Reviews

No reviews for this product
(0)