FO32841XPSECO3SL 30/CS 1/SKU

Item #: 369014

Cat #: FO32/841/XPS/ECO3/SL

UPC: 046135223877

Sign In or Register to view pricing and more.
Documents & Guides
32W, 48" MOL, T8 OCTRON XPS Lamp, 4100K Color Temp, 85 CRI, Suitable IS or RS, ECOLOGIC, SAFELINE shatter resistant coating *Sylvania Part # 22387* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32W, 48" MOL, T8 OCTRON XPS Lamp, 4100K Color Temp, 85 CRI, Suitable IS or RS, ECOLOGIC, SAFELINE shatter resistant coating *Sylvania Part # 22387* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135223877, FO32/841/XPS/ECO3/SL

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 3035
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: 2-Pin (G12)
Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Lumens: 3035
Color Rendering Index (CRI): 85
Material: Glass
Base: 2-Pin (G12)

Customer Reviews

No reviews for this product
(0)