Halogen Lamp, MR16, 50W, 120V, FL40

Item #: 368960

Cat #: 06609B

UPC: 018013539189

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Beam Angle: 40°

Overview

Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Beam Angle: 40°
Also known as: 018013539189, 06609B

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 120
Wattage: 50
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Wattage: 50
Base: 2-Pin Twist Lock (GU10)
Volts AC: 120
Light Technology: Halogen
Angle: 40°

Customer Reviews

No reviews for this product
(0)