Compression Lug, 2-Hole, Telecommunications Type, 8 AWG

Item #: 368863

Cat #: BLU-8D-2TC10

UPC: 785037231978

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, #10 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.

Overview

Compression Lug, 2-Hole, Telecommunications Type, 8 AWG, #10 Inch Stud, Copper, BLU Lugs Are Suitable For Voltages Up To 35kV.
Also known as: 785037231978, BLU-8D-2TC10

Specifications

Material: Copper
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Stud Size: #10

Customer Reviews

No reviews for this product
(0)