3P 60A 600V FUSE BLK

Item #: 368827

Cat #: R6F60A3B

UPC: 784337105552

Documents & Guides
No Documents Available
MAR R6F60A3B 3P 60A 600V FUSE BLK
Sign In or Register to view pricing and more.

No associated products found.

Overview

MAR R6F60A3B 3P 60A 600V FUSE BLK
Also known as: 784337105552, R6F60A3B

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: H
Amps: 60

Customer Reviews

No reviews for this product
(0)