PVC CTD ELBOW M/F 90D 3/4IN GRAY

Item #: 368791

Cat #: EL296-G

UPC: 704508369309

Documents & Guides
PVC Coated Malleable Elbow, Male-Female, 90 Degree, Pipe Size 3/4 Inch/21 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Malleable Elbow, Male-Female, 90 Degree, Pipe Size 3/4 Inch/21 Metric, EL Series for the End of Conduit Runs or to Change Directions, Malleable Iron, Gray
Also known as: 704508369309, EL296-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)