This product may not be available in all locations.
SMC-Flex, Controller, Open, 480A, 200/400HP @ 460VAC, Rated 200/480VAC,100-240VAC
Item #: 368783
Cat #: 150-F480NBDB
UPC: 662073047896
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
SMC-Flex, Solid State Controller, Open, 480 Amp, 200 - 400 Horse Power @ 460 Volt AC, Input Voltage 200 - 480 Volt AC, Control Voltage 100 - 240 Volt AC, Pump Control Option
Overview
SMC-Flex, Solid State Controller, Open, 480 Amp, 200 - 400 Horse Power @ 460 Volt AC, Input Voltage 200 - 480 Volt AC, Control Voltage 100 - 240 Volt AC, Pump Control Option
Our SMC™ Flex Soft Starters are available with a current range from 5...1250 A. They feature integral bypass and flexible communications with advanced performance, diagnostics, and protection.
Also known as: 662073047896, 150-F480NBDB
Specifications
Horsepower: | 400, 200 |
Type: | Softstarter, Advanced Control |
Volts AC Range: | 200 - 480 |
Volts AC Control Range: | 100 - 240 |
Horsepower: | 400, 200 |
Volts AC Range: | 200 - 480 |
Type: | Softstarter, Advanced Control |
Volts AC Control Range: | 100 - 240 |
Customer Reviews
No reviews for this product
(0)