CU MEC 350-1/0 13/32 B UL CSAOFFSET

Item #: 36877

Cat #: SLU-300

UPC: 783669834710

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 350-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 350-1/0, 1 Port, 1 Hole, 3/8in Bolt Size, UL, CSA
Also known as: 783669834710, SLU-300, ground lug

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1/0 - 350
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 350
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)