Rigid Back Probe Pins

Item #: 368717

Cat #: TP88

UPC: 095969261289

Sign In or Register to view pricing and more.
Tested to 60V DC, Slides Onto Test Probes Measuring 2 mm (0.08 Inches), 2" Long, Pass Between Weather Pack Seal and Wire, For Use With Fluke TL71 or TL75 Test Lead Sets

Overview

Tested to 60V DC, Slides Onto Test Probes Measuring 2 mm (0.08 Inches), 2" Long, Pass Between Weather Pack Seal and Wire, For Use With Fluke TL71 or TL75 Test Lead Sets
Fluke TP88 Rigid Back Probe Pins… Better than a test probe alone – these two inch long rigid back probe pins easily pass between the weather pack seal and wire. A sharp point ensures good contact to the electrical connector, and the pin's insulation protects it from shorting to other wires.
Also known as: 095969261289, TP88, Needle probe

Specifications

Volts DC: 60
Length: 2 in
Standards: California Proposition 65
Volts DC: 60
Standards: California Proposition 65
Length: 2 in

Customer Reviews

No reviews for this product
(0)