This product may not be available in all locations.
1
more
softstarter-ATS22-control110V-power208V(50hp)/230V(60hp)/460V(125hp)/575V(150hp)
Item #: 368565
Cat #: ATS22C17S6U
UPC: 785901676133
Sign In or Register to view pricing and more.
Documents & Guides
softstarter-ATS22-control110V-power208V(50hp)/230V(60hp)/460V(125hp)/575V(150hp)
Overview
softstarter-ATS22-control110V-power208V(50hp)/230V(60hp)/460V(125hp)/575V(150hp)
This Altistart 22 soft starter can feed 3-phase asynchronous motors in supply line connection. It has a rating of 170A, a rated power from 50HP to 150HP and a rated voltage from 230V to 575V AC. It is designed for simple and complex machines such as centrifugal and piston pumps, fans, screw compressors and material handling equipment. Slim form factor improves versatility; allows mounting in frames of any kind of machines. It features an Integrated bypass, this reduces noise and decreases heat dissipation. Compatibility with SoMove software allows configurations and settings to be easily transferred, meaning spares can be quickly installed. It provides smooth starting for your machinery, avoiding mechanical stresses and extending their service life.
Also known as: 785901676133, ATS22C17S6U
Specifications
Type: | Soft Starter |
Horsepower: | 150 |
Volts AC: | 600 |
Amps: | 170 |
Standards: | California Proposition 65 |
Type: | Soft Starter |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Horsepower: | 150 |
Amps: | 170 |
Customer Reviews
No reviews for this product
(0)