Junction Box, NEMA 12, Screw Cover, 4" x 4" x 4"

Item #: 36854

Cat #: A4044SC

UPC: 783510543105

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 4 x 4 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 4 x 4 x 4 Inch, Steel/Gray
Ideal for a broad range of applications, this enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543105, A4044SC

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 4 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Depth: 4 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)