Lighting Transformer, Electronic, 60W, 12VDC, 120VAC, Dimmable

Item #: 368533

Cat #: VS1260WD

UPC: 797281471666

Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic Type, 60 Watt, 12 Volt DC Output, 120 Volt AC Input, Dimmable

Overview

Lighting Transformer, Electronic Type, 60 Watt, 12 Volt DC Output, 120 Volt AC Input, Dimmable
Also known as: 797281471666, VS1260WD

Specifications

Volts AC: 120
Poles: 1
Wattage: 60
Volts DC: 12
Amps: 5.200
Volts AC: 120
Wattage: 60
Amps: 5.200
Poles: 1
Volts DC: 12

Customer Reviews

No reviews for this product
(0)