79135-fork Truck Fuse

Item #: 368469

Cat #: ACK300

UPC: 782001791353

Documents & Guides
Ferraz Ack300 79135-fork Truc
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ferraz Ack300 79135-fork Truc
Also known as: 782001791353, ACK300

Specifications

Type: Toggle Switch
Mounting: Box
Amps: 12, 15
Color: White
Material: Nylon
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Amps: 12, 15
Material: Nylon
Mounting: Box
Color: White
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)