![Lantern, Outdoor, 3 Light, 40W, Antique Bronze Lantern, Outdoor, 3 Light, 40W, Antique Bronze](https://rexel-cdn.com/products/image.jpg?i=67555446-16B8-43EC-8177-0B8A6C554609&f=420)
Lantern, Outdoor, 3 Light, 40W, Antique Bronze
Item #:
36844
Cat #:
8040-71
UPC:
785652804014
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width: 11-3/4
Overview
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 40 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width: 11-3/4
Also known as: 785652804014, 8040-71
Specifications
Length: | 23 in |
Color: | Antique Bronze |
Volts AC: | 120 |
Wattage: | 40 |
Mounting: | Wall |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Length: | 23 in |
Volts AC: | 120 |
Mounting: | Wall |
Base: | Candelabra Screw (E12) |
Color: | Antique Bronze |
Wattage: | 40 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)