TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Item #: 368399

Cat #: 1084-12CHC

UPC: 782051750607

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4
Also known as: 782051750607, 1084-12CHC

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 4 in
Material: Steel
Mounting: Wall
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 12, NEMA 13

Customer Reviews

No reviews for this product
(0)