CPU, Pentium M Redundant, Central, 600MHz, 64MBytes Memory

Item #: 368341

Cat #: IC698CRE030

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPU, Pentium M Redundancy, Central, 600 MHz, 64 MBytes Memory, 32 Kbits IO, 3 Ports, 2 Serial, RS-232/RS-485, 1 Ethernet, Auto 10/100, RJ45

Overview

CPU, Pentium M Redundancy, Central, 600 MHz, 64 MBytes Memory, 32 Kbits IO, 3 Ports, 2 Serial, RS-232/RS-485, 1 Ethernet, Auto 10/100, RJ45
Also known as: IC698CRE030

Specifications

Type: Redundant, CPU
Mounting: Chassis
Wattage: 180
Family / Style: PACSystem
Type: Redundant, CPU
Wattage: 180
Mounting: Chassis
Family / Style: PACSystem

Customer Reviews

No reviews for this product
(0)