6v, (2) 9w Incandescent Lamps, White

Item #: 36833

Cat #: CC4WH

UPC: 662401903924

Sign In or Register to view pricing and more.
Documents & Guides
Sur Cc-4-wh 2 Head Emergency emergency 2 Head Light 9w Inc Poly Carb "bug Eye Unit"

Overview

Sur Cc-4-wh 2 Head Emergency emergency 2 Head Light 9w Inc Poly Carb "bug Eye Unit"
Also known as: 662401903924, CC4WH

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 18
Color: White
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 18
Light Technology: Incandescent
Material: Polycarbonate
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)