40A, 1P, 120/240V, Type CHB, 10 kAlC, CB

Item #: 3683

Cat #: CHB140

UPC: 782113112381

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

Overview

40 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Also known as: 782113112381, CHB140

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Mounting: Bolt On
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)