5W T3 Mini Incandescent Lamp

Item #: 368260

Cat #: S6999

UPC: 045923069994

Sign In or Register to view pricing and more.
5 Watt miniature; T3; Frost; 20000 Average rated hours; 40 Lumens; Rigid Loop Base; 24 Volt

Overview

5 Watt miniature; T3; Frost; 20000 Average rated hours; 40 Lumens; Rigid Loop Base; 24 Volt
Also known as: 045923069994, S6999

Specifications

Lumens: 40
Wattage: 5
Shape: T3 (Tubular)
Color: Frosted
Volts AC: 24
Light Technology: Incandescent
Dimmable: No
Base: Rigid Loop
Lumens: 40
Shape: T3 (Tubular)
Volts AC: 24
Dimmable: No
Wattage: 5
Color: Frosted
Light Technology: Incandescent
Base: Rigid Loop

Customer Reviews

No reviews for this product
(0)