Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 Awg
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Bronze Lug, Outside Diameter: 3 3/8 Inch, Width: 7/8 Inch, Grounding Wire Size Minimum: 14 Awg
Also known as: 783126306170, IBC-250L-4BC
Specifications
Customer Reviews
No reviews for this product
(0)