Lantern, Outdoor, 3 Light, 40W, Polished Brass

Item #: 36820

Cat #: 8040-02

UPC: 785652804021

Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 3 Light, 40 Watt, Polished Brass, Height: 23 in, Candelabra Screw

Overview

Lantern, Outdoor, 3 Light, 40 Watt, Polished Brass, Height: 23 in, Candelabra Screw
Also known as: 785652804021, 8040-02

Specifications

Length: 23 in
Volts AC: 120
Wattage: 40
Color: Polished Brass
Mounting: Wall
Base: Candelabra Screw (E12)
Length: 23 in
Wattage: 40
Mounting: Wall
Volts AC: 120
Color: Polished Brass
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)