This product has been discontinued.
25
more
Switch w/ Sensor, Maestro, 6A, Biscuit
Item #: 368131
Cat #: MS-OPS6M-DV-BI
UPC: 027557974042
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch with Occupancy/Vacancy Sensor, Auto-On/Auto-Off or Manual-On/Auto-Off Settings, 6 Amp Light, 120V, Color: Biscuit
Overview
Maestro Switch with Occupancy/Vacancy Sensor, Auto-On/Auto-Off or Manual-On/Auto-Off Settings, 6 Amp Light, 120V, Color: Biscuit
Also known as: 027557974042, MS-OPS6M-DV-BI
Specifications
Type: | Occupancy Sensor, Decora |
Mounting: | Switch |
Amps: | 6 |
Volts AC: | 120 |
Color: | Biscuit |
Type: | Occupancy Sensor, Decora |
Amps: | 6 |
Color: | Biscuit |
Mounting: | Switch |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)