Junction Box, NEMA 12, Screw Cover, 6" x 4" x 3"

Item #: 36802

Cat #: A604SC

UPC: 783510543204

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Screw Cover, 6 x 4 x 3 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Screw Cover, 6 x 4 x 3 Inch, Steel/Gray
Ideal for a broad range of applications, the nVent HOFFMAN HOFA604SC enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510543204, A604SC

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Depth: 3 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)