Power Distribution Block, 3P, 175A, 1 In/1 Out, #2/0 - #14AWG

Item #: 368

Cat #: 1492-100X

UPC: 662072314029

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 3-Pole, 175 Amp, 1 In/1 Out, #2/0 - #14 AWG

Overview

Power Distribution Block, 3-Pole, 175 Amp, 1 In/1 Out, #2/0 - #14 AWG
Rockwell Automation has tested a number of the 1492-PD Power Terminal blocks to determine their SCCR related to the new testing requirements. These are the standard Power Terminal Blocks that have been used in Industrial Control Panels
Also known as: 662072314029, 1492-100X

Specifications

Family / Style: 1492
Amps: 175
Material: Aluminum
Family / Style: 1492
Material: Aluminum
Amps: 175

Customer Reviews

No reviews for this product
(0)