Enclosure, NEMA 1, Hinge Cover, 18" x 18" x 10"

Item #: 36799

Cat #: A18N18CLP

UPC: 783510489991

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 18 x 18 x 10 Inch, Slotted Flush Latch, Steel/Gray Powder Coat

Overview

Enclosure, Hinge Cover, NEMA 1, 18 x 18 x 10 Inch, Slotted Flush Latch, Steel/Gray Powder Coat
Also known as: 783510489991, A18N18CLP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Size: 18 x 18 x 10 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Size: 18 x 18 x 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)