This product may not be available in all locations.
Single contact block, Harmony XB4, silver alloy, faston connector, 1NO
Item #:
367976
Cat #:
ZBE1013
UPC:
785901420842
Sign In or Register to view pricing and more.
Documents & Guides
Single contact block, Harmony XB4, silver alloy, faston connector, 1NO
Overview
Single contact block, Harmony XB4, silver alloy, faston connector, 1NO
This Harmony ZB, single contact block uses fast-on terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB4 and XB5 complete push-button units and selector switches and connects to control circuits with simple fast-on connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901420842, ZBE1013
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)