Contact block, Harmony XB4, Harmony XB5, double block's for head Ø22 mm 2 NO Faston connector

Item #: 367969

Cat #: ZBE2033

UPC: 785901663096

Sign In or Register to view pricing and more.
Documents & Guides
Contact block, Harmony XB4, Harmony XB5, double block's for head Ø22 mm 2 NO Faston connector

Overview

Contact block, Harmony XB4, Harmony XB5, double block's for head Ø22 mm 2 NO Faston connector
This Harmony ZB, double contact block uses fast-on terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This double contact block allows fast and easy replacement and configuration of your push buttons and selector switches. It is easily installed and replaced on XB4 and XB5 complete push-button units and selector switches and connects to control circuits with simple fast-on connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901663096, ZBE2033

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)