This product may not be available in all locations.
2
more
Breaker, Molded Case, 300A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 3P
Item #: 367868
Cat #: LAL36300MB
UPC: 785901005537
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range, Short Handle
Overview
Breaker, Molded Case, 200 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range, Short Handle
Also known as: 785901005537, LAL36300MB
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 300 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 300 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)