BERTH LT 1-8W W/CO 120V

Item #: 367825

Cat #: FBN18

UPC: 662276393288

Documents & Guides
PI FBN18 BERTH LT 1-8W W/CO 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

PI FBN18 BERTH LT 1-8W W/CO 120V
Also known as: 662276393288, FBN18

Specifications

Volts AC: 120
Wattage: 8
Mounting: Wall
Light Technology: Fluorescent
Volts AC: 120
Mounting: Wall
Wattage: 8
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)