This product may not be available in all locations.
power supply module X80 - 24 V DC - 16.8 W
Item #: 367804
Cat #: BMXCPS2010
UPC: 785901476993
Sign In or Register to view pricing and more.
Documents & Guides
power supply module X80 - 24 V DC - 16.8 W
Overview
power supply module X80 - 24 V DC - 16.8 W
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This power supply module has an isolated voltage of 24V DC. It is a power supply module with a secondary power of 16.8W at 24V DC, a current at secondary voltage of 2.5A at 3.3V DC and a maximum power dissipation of 8.5W. This product is robust, high quality and based on the latest innovative technology. It is furnished with 2-pin connector for alarm relay, 5-pin connector for line supply, protective earth, 24V DC input sensor for electrical connection. It is an IP20 rated product. It weighs 0.29kg. It is suitable for medium to large process applications. This product is certified by CE, RCM, Merchant Navy, CSA, EAC, UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901476993, BMXCPS2010
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)