Push-to-test pilot light, 9001K, metal, polycarbonate, fresnel lens, green, 30mm, LED green, 120V

Item #: 367786

Cat #: 9001KT38LGG31

UPC: 785901036173

Sign In or Register to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel lens, green, 30mm, LED green, 120V

Overview

Push-to-test pilot light, Harmony 9001K, metal, polycarbonate, fresnel lens, green, 30mm, LED green, 120V
This Harmony 9001K, push-to-test illuminated green pilot light with integral LED and plastic fresnel is supplied with 110V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901036173, 9001KT38LGG31

Specifications

Volts DC: 120
Amps: 10
Color: Green
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Volts AC: 120, 600
Standards: California Proposition 65
Volts DC: 120
Color: Green
Type: Push to Test, LED, Pilot Light
Standards: California Proposition 65
Amps: 10
Size: 30 mm
Volts AC: 120, 600

Customer Reviews

No reviews for this product
(0)