Pilot Light, Push To Test, 30mm, Type K, Yellow, LED Light Module, 120V AC/DC, Fresnel Lens, N4/13

Item #: 367784

Cat #: 9001KT38LYY31

UPC: 785901036210

Sign In or Register to view pricing and more.
Pilot Light, Push To Test, 30 mm, Type K, Yellow, LED Light Module, 120 Volt AC/DC, Yellow Fresnel Lens, NEMA 4, 13

Overview

Pilot Light, Push To Test, 30 mm, Type K, Yellow, LED Light Module, 120 Volt AC/DC, Yellow Fresnel Lens, NEMA 4, 13
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This push-to-test pilot light has a die cast ring nut. By pushing on the pilot light lens, you can determine if the pilot light lamp is still working. This push-to-test pilot light has a 120 VAC/VDC yellow LED light module to provide the illumination. The light module has a yellow LED lamp. This operator has one 9001KA1 contact block mounted on the back. The contact block has one normally open and one normally closed contact. Contact block has a UL Type A600, UL Type Q600 and a 10A resistive VAC rating. The contacts in this contact block are double break direct acting. Contact block and light module will accept up to two 12AWG to 24 AWG solid or stranded wires. The contact block and light module terminals are protected to meeting VDE 0106 Part 100. This push-to-test pilot light has a yellow plastic fresnel pilot light lens. When properly installed this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified.
Also known as: 785901036210, 9001KT38LYY31

Specifications

Volts DC: 120
Amps: 10
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Volts AC: 120, 600
Standards: California Proposition 65
Color: Yellow
Volts DC: 120
Size: 30 mm
Volts AC: 120, 600
Color: Yellow
Amps: 10
Type: Push to Test, LED, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)