Fuse, 63A, 1000VDC, Cat #FD20GC100V63T, CC1051CPGRC20X127/63

Item #: 36775

Cat #: F083656

UPC: 605340057761

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 63 Amp, 1000 Volt DC, Cat #FD20GC100V63T, Ferrule, 20 x 127 mm, CC1051CPGRC20X127/63

Overview

Fuse, 63 Amp, 1000 Volt DC, Cat #FD20GC100V63T, Ferrule, 20 x 127 mm, CC1051CPGRC20X127/63
Also known as: 605340057761, F083656

Specifications

Amps: 63
Volts DC: 1000
Diameter: 20 mm
Length: 127 mm
Mounting: Cartridge
Class: gR
Interrupt Rating DC: 100 kA
Amps: 63
Diameter: 20 mm
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Volts DC: 1000
Length: 127 mm
Class: gR

Customer Reviews

No reviews for this product
(0)