Junction Box, NEMA 3, Screw Cover, 12" x 12" x 4"
Item #: 36773
Cat #: A12124GSC
UPC: 783510490195
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3, Screw Cover, No Knockouts, 12 x 12 x 4 Inch, Steel/Galvanized
Overview
Junction Box, NEMA 3, Screw Cover, No Knockouts, 12 x 12 x 4 Inch, Steel/Galvanized
Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510490195, A12124GSC
Specifications
Depth: | 4 in |
Height: | 12 in |
IP/NEMA Rating: | IP66, NEMA 3 |
Width: | 12 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Depth: | 4 in |
IP/NEMA Rating: | IP66, NEMA 3 |
Mounting: | Surface |
Material: | Steel |
Height: | 12 in |
Width: | 12 in |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)