Current Transformer, 400A, 400:0.1A, Split Core, for 400A Meter

Item #: 367710

Cat #: CTD04-K23

UPC: 078477547502

Sign In or Register to view pricing and more.
400 Amp, Split Core, Sub-Metering Current Transformer, 400:0.1 Amp, Color: Black, Opening Dimensions: 1.4"x.1.4". For use with any 400 Amp Meter.

Overview

400 Amp, Split Core, Sub-Metering Current Transformer, 400:0.1 Amp, Color: Black, Opening Dimensions: 1.4"x.1.4". For use with any 400 Amp Meter.
Sub-metering Ct. 400 0.1. Split Core. 1.5 X 1.5 Inch. - Black
Also known as: 078477547502, CTD04-K23

Specifications

Amps: 400
Phase: 1
Color: Black
Length: 96 in
Width: 1.500 in
Depth: 1.500 in
Amps: 400
Color: Black
Width: 1.500 in
Phase: 1
Length: 96 in
Depth: 1.500 in

Customer Reviews

No reviews for this product
(0)