![22 Watt T9 Circline 6500K CFL 22 Watt T9 Circline 6500K CFL](https://rexel-cdn.com/products/phifc8t9daydlx22.jpg?i=B15EE4D1-58EB-4AF7-98F2-9E388BD807F6&f=420)
22 Watt T9 Circline 6500K CFL
Item #: 367706
Cat #: FC8T9/DAYDLX/22W/8-12PK
UPC: 046677392352
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 910, CRI: 79, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 39235-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Circline Lamp, 22W, Bulb: C-T9, Base: 4-Pin (G10q), Lumens: 910, CRI: 79, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. *Philips Part # 39235-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
T9 4-Pin Circular Fluorescent Lamps.
Also known as: 046677392352, FC8T9/DAYDLX/22W/8-12PK
Specifications
Color Temperature: | 6500 (Daylight) |
Wattage: | 22 |
Color Rendering Index (CRI): | 79 |
Lumens: | 910 |
Shape: | T9 (Circular) |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 79 |
Shape: | T9 (Circular) |
Base: | 4-Pin (G10q) |
Wattage: | 22 |
Lumens: | 910 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)