Wall Plate & Jack, 8P8C, RJ11, 1 Gang, Gray, Stainless Steel

Item #: 36770

Cat #: P630SR1GJ8

UPC: 662620832876

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate & Jack, 8P8C, RJ11, 1 Gang, Gray, Stainless Steel

Overview

Wall Plate & Jack, 8P8C, RJ11, 1 Gang, Gray, Stainless Steel
Also known as: 662620832876, P630SR1GJ8

Specifications

Mounting: Box
Color: Gray
Material: Stainless Steel
Gangs: 1
Number of Ports: 1
Connector Type: 8P8C
Mounting: Box
Material: Stainless Steel
Number of Ports: 1
Color: Gray
Gangs: 1
Connector Type: 8P8C

Customer Reviews

No reviews for this product
(0)