Selector Switch, Black, Operator Standard Lever, 30mm

Item #: 367648

Cat #: 10250TSB

UPC: 782113320823

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Black, Operator Standard Lever, 30mm, for Maintained Operators Only

Overview

Selector Switch, Black, Operator Standard Lever, 30mm, for Maintained Operators Only
Also known as: 782113320823, 10250TSB

Specifications

Type: Lever, Selector Switch
Size: 30 mm
Mounting: Device
Color: Black
Material: Plastic
Type: Lever, Selector Switch
Mounting: Device
Material: Plastic
Size: 30 mm
Color: Black

Customer Reviews

No reviews for this product
(0)