Copper Lug, Heavy Duty, 1-Conductor, 1-Hole Mount, 14 - 2 AWG

Item #: 367631

Cat #: SLUH-90

UPC: 783669840957

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Heavy Duty Lug Offset, Conductor Range 2-14, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA

Overview

Copper Mechanical Heavy Duty Lug Offset, Conductor Range 2-14, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Also known as: 783669840957, SLUH-90

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)