This product has been discontinued.
Multi-Tap Connector, 2 Port, 2 Side Entry, 14 to 4 AWG, AL/CU
Item #: 36762
Cat #: PCT-2-4
UPC: 783669700305
Sign In or Register to view pricing and more.
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4-14, 2 Ports, Tin Plated, UL, CSA
Overview
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 4-14, 2 Ports, Tin Plated, UL, CSA
Also known as: 783669700305, PCT-2-4
Specifications
Color: | Clear |
Volts AC: | 600 |
Material: | Aluminum |
Wire/Cable Openings: | 2 |
Allowable Gauge Range: | 14 - 4 |
Color: | Clear |
Material: | Aluminum |
Allowable Gauge Range: | 14 - 4 |
Volts AC: | 600 |
Wire/Cable Openings: | 2 |
Customer Reviews
No reviews for this product
(0)