Met Cc5wh 6v, (2) 9w Incandescent L

Item #: 36761

Cat #: CC5WH

UPC: 662401903948

Sign In or Register to view pricing and more.
Documents & Guides
6v, (2) 9w Incandescent Lamps, 9w Remote Capacity, White

Overview

6v, (2) 9w Incandescent Lamps, 9w Remote Capacity, White
Also known as: 662401903948, CC5WH

Specifications

Volts DC: 6
Material: Polycarbonate
Wattage: 27
Color: White
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 27
Light Technology: Incandescent
Material: Polycarbonate
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)