34" Rotating Eye Pulling Grip, 1.50-1.99"

Item #: 367598

Cat #: 30462

UPC: 783310304623

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 34 Inch.
Sign In or Register to view pricing and more.
Greenlee
30758 Grips, 1/4 to 1-1/4"
Item #: 3086
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

IToolco
SW-158 Line Swivel
Item #: 1592302
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 34 Inch.
Use to pull in: conduit or tray Type of pulls: heavy-duty, long, hard runs Type of grip: double-weave galvanized steel mesh with forged steel swivel eye Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force
Also known as: 783310304623, 30462

Specifications

Length: 34 in
Material: Steel
Diameter Range: 1.500 - 1.990 in
Length: 34 in
Diameter Range: 1.500 - 1.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)