Fuselink, 200A, Type K, 23" Pigtail Lead, 10 per Package

Item #: 367595

Cat #: M20KA23

UPC: 096359044437

Sign In or Register to view pricing and more.
Documents & Guides
Fuselink, 20 Amp, Type K, 23 Inch Pigtail Lead, Single, 10 per Package

Overview

Fuselink, 20 Amp, Type K, 23 Inch Pigtail Lead, Single, 10 per Package
Also known as: 096359044437, M20KA23

Specifications

Length: 23 in
Class: K
Amps: 20
Type: Fuse Link
Length: 23 in
Amps: 20
Class: K
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)