
Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 3-1/2"
Item #: 36753
Cat #: A806CH
UPC: 783510554002
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Junction Box, NEMA 12, Hinged Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
This easy-to-open, nVent HOFFMAN HOFA806CH continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510554002, A806CH
Specifications
Depth: | 3 1/2 in |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Height: | 8 in |
Width: | 6 in |
Special Program: | Hoffman On Demand |
Depth: | 3 1/2 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Height: | 8 in |
Special Program: | Hoffman On Demand |
Mounting: | Surface |
Material: | Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)